Round Trip Totes - 13.8 x 8.9 x 8.8", Gray

Damage protection ensured. Stackable on pallets.
  • Cube out trucks.
  • Tough plastic construction.
  • Easily label for identification.
  • Hinged, fold-over lid for easy stacking and nesting.

Information Option is unavailable; the next option is selected
Specify Color:
MODEL
NO.
OUTSIDE TOP DIM.
L x W x H
INSIDE TOP DIM.
L x W x H
CUBIC
FT.
WT.
(LBS.)
PRICE PER TOTE (MIN. 3) COLOR IN STOCK
SHIPS TODAY
3 12 24+
S-12676GR 15.2 x 10.9 x 9.7" 13.8 x 8.9 x 8.8" 0.6 3 $25 $24 $23  ADD
DIMENSIONS:
  • Bottom:
    • Outside: 12.8 x 7.8"
    • Inside: 12.2 x 7.3"
  • Textured Label Area (Left and Right- Long Sides): 3 1/2 x 3 3/8" (W x H)
CAPACITY:
  • Weight: 70 lbs
  • Stacking: 400 lbs
STYLE:
  • Pocket handle
THICKNESS:
  • 1/8"
MATERIAL:
  • Lightweight HDPE (High Density Polyethylene)
TEMPERATURE:
  • -18° to 49° C (0° - 120° F)
FEATURES:
  • Metal Hinge
    • Exception: S-20589- 26 x 19 x 14" has a plastic hinge.
  • Ships UPS/FedEx if lid is secured with cable tie, cable seal etc.
    • Hole Diameter: 3/8"
      • Exception- S-12677: 1/4"
    • Can be used with H-6720 Flexible Locks. 
SPECIFICATIONS:                       
  • All colors FDA compliant except black.        
SPECIFICATIONSMETRICIMPERIAL
OUTSIDE TOP L x W x H39 x 28 x 25 cm15.2 x 10.9 x 9.7"
INSIDE TOP L x W x H35 x 23 x 22 cm13.8 x 8.9 x 8.8"
CAPACITY (LITRES)17 L0.6 cu. ft.
WEIGHT1.4 kg3 lbs.
ACCESSORIES:
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
10/09/2026 04:45:05 AM; CNWEB24