8 x 10" Reclosable Static Shielding Bags - No Print

Recommended for electronics - Apply your own labels.
  • For retail and graphics: sparkling pouch for your merchandise.
  • Metal "Faraday cage" layer shields products from electric energy inside and prevents static buildup.
  • 3 mil.

    Layers of a Static Shielding Bag
MEETS THE REQUIREMENTS OF EIA 541, EIA 625 AND ANSI/ESD S20.20
MODEL
NO.
INSIDE
W x L
LBS./
CTN.
PRICE PER CARTON OF 100 IN STOCK
SHIPS TODAY
1 3 6 10+
S-12623 8 x 10" 3 $72 $70 $66 $60  ADD
DIMENSIONS: 
  • Opening width listed in the chart.
  • Length does not include the zipper.
  • Outside: 9 x 11" (W x L)
  • Lip: 1"
MATERIAL:
  • Amine, sulfur and silicone free.
SHELF LIFE:
  • Shielding Properties: Indefinite at ideal storage conditions.
  • Store at room temperature, 20° - 22° C (68° - 72° F), at normal humidity (30 - 50% RH).
  • Static Dissipative Coating: 1 year from date of manufacture.
TEMPERATURE:
  • Performance: -20° to 100° C (-4° to 212° F)
  • Heat Sealing: 121° - 191° C (250° - 375° F)
    • Will not weaken anti-static properties.
USAGE:
  • Handling Precaution:
    • Avoid creasing, as some static shielding protection could be lost.
  • Not postal approved.
  • Not intended to block radio signals.
SPECIFICATIONS:
  • Does not meet QPL Spec.
  • Does not keep out UV light or rays.
  • Resistivity: Between 109 & 1010 OHMS/sq area.
  • Not FDA compliant.
SPECIFICATIONSMETRICIMPERIAL
INSIDE W x L20 x 25 cm8 x 10"
WEIGHT/CARTON1.4 kg3 lbs.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
09/29/2026 05:17:48 AM; CNWEB3