Kraft Tinted Color Shopping Bags - 5 1⁄2 x 3 1⁄4 x 8 3⁄8", Rose, Navy

Quickly package multiple purchases in these heavy-duty bags.
  • Rich matte colors give purchases a natural look.
  • Square-bottom bags stand alone for convenient packaging.
  • Strong twisted paper handles make purchases easy to carry.
  • Matte finish.
  • Custom Printing available.

Information Option is unavailable; the next option is selected
MODEL
NO.
BAG
NAME
SIZE
W x D x H
BASIS
WEIGHT
QTY./
CTN.
LBS./
CTN.
PRICE PER CARTON COLOR IN STOCK
SHIPS TODAY
1 3 5+
S-12554NB Rose 5 1/2 x 3 1/4 x 8 3/8" 60 lbs. 250 15 $154 $147 $144  ADD
DIMENSIONS:
  • Usable dimensions are listed in the chart.
  • Handle Height: 4"
CAPACITY: 
  • Approximately 6 lbs
MATERIAL:
  • Recycled Content: 0%
RECYCLING:
  • Recyclable
APPEARANCE: 
  • Uline logo printed on bottom of the bag.
SPECIFICATIONSMETRICIMPERIAL
SIZE W x D x H14 x 8 x 21 cm5 1/2 x 3 1/4 x 8 3/8"
BASIS WEIGHT27 kg60 lbs.
WEIGHT/CARTON7 kg15 lbs.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
10/09/2026 04:17:14 AM; CNWEB26