Giant Plastic Stackable Bins - 17 1⁄2 x 10 7⁄8 x 12 1⁄2", Red

Pack and stack. Holds large, heavy and bulky products, parts and tools.
  • Wide cut-out front opening for easy picking.
  • Large easy-to-grip handles.
  • Stable stacking up to 6 high on floor or shelf.
  • Optional Bin Windows available.

    Measurement Guide

Information Option is unavailable; the next option is selected
Specify Color:
SOLD IN CARTON QUANTITIES
MODEL
NO.
OUTSIDE DIMENSIONS
L x W x H
INSIDE DIMENSIONS
L x W x H
QTY./
CTN.
LBS./
CTN.
PRICE PER BIN COLOR IN STOCK
SHIPS TODAY
1 CTN. 3+ CTNS.
S-12550R 17 1/2 x 10 7/8 x 12 1/2" 15 5/8 x 8 3/8 x 12 1/8" 4 12 $24.40 $23.65 bins ADD
DIMENSIONS:
  • Inside and Outside dimensions listed in the chart are measured at the top.
  • Cut-out Front Opening (Width):
    • Bottom: 5 3/4"
    • Top: 7"
  • Front Lip- Height (Base to Bottom of Hopper): 8"
MATERIAL:
  • Polypropylene
TEMPERATURE:
  • 0° - 93° C  (32° - 200° F)
CAPACITY:
  • Load/Stacking: 100 lbs
MAIN PHOTO INFO:
Bin ColorModel #
BlueS-12550BLU
GrayS-12551GR
RedS-12551R
ClearS-17888
SPECIFICATIONSMETRICIMPERIAL
OUTSIDE L x W x H44 x 28 x 32 cm17 1/2 x 10 7/8 x 12 1/2"
INSIDE L x W x H40 x 21 x 31 cm15 5/8 x 8 3/8 x 12 1/8"
WEIGHT/CARTON5 kg12 lbs.
ACCESSORIES:
  • S-24871 Giant Plastic Stackable Bin Windows - 10 7/8 x 12 1/2"
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
11/01/2026 06:57:41 PM; CNWEB5