Uline Exam Grade Nitrile Gloves - Powder-Free, Medium

Protect hands from germs, fluids and infectious disease.
  • Ultra comfortable for all-day wear.
  • Complies with ASTM D6978 standard for handling Fentanyl.
  • Nonslip, textured fingertips for secure grip.
  • Latex and allergy-free.
  • Puncture and abrasion resistant.
  • FDA compliant.

    Measuring for Gloves

Information Option is unavailable; the next option is selected
Specify Size:
    MODEL
    NO.
    DESCRIPTION MIL GLOVES/
    CARTON
    PRICE PER CARTON (MIN. 2) SIZE IN STOCK
    SHIPS TODAY
    2 10+
    S-12549M Powder-Free 4 100 $24 $21  ADD
    DIMENSIONS:
    • Carton: 9 1/8 x 2 5/8 x 4 3/4" (W x H x D)
    THICKNESS:
    • Finger: 5.1 mil
    • Palm: 3.9 mil
    SHELF LIFE: 
    • 60 months 
    SPECIFICATIONS: 
    • Meets ASTM D6319
    • FDA Compliant to 21 CFR:
      • 177.2600
      • 175.300
    PACKAGING: 
    • Master Carton Quantity: 10 cartons
    SPECIFICATIONSMETRICIMPERIAL
    THICKNESS102 Microns4 Mil
    Add to Shopping List
    HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
    10/09/2026 05:06:48 AM; CNWEB4