Pillow Boxes - 12 x 4 3⁄4 x 1 1⁄4", Kraft

Quick packaging for gift certificates or smaller purchases.
  • Full overlapping flaps for added strength.
  • Sturdy chipboard construction.
  • Easy to assemble.
  • No tape needed.

Information Option is unavailable; the next option is selected
Specify Color:
MODEL
NO.
DIMENSIONS
L x W x H
QTY./
CASE
PRICE PER CASE COLOR IN STOCK
SHIPS TODAY
1 5 10+
S-12541K 12 x 4 3/4 x 1 1/4" 100 $63 $59 $57  ADD
DIMENSIONS:
  • Widths are measured across the curved outer surface.
  • Outside: 13 1/4 x 4 3/4 x 1 1/4" (L x W x H)
  • Straight Diameter: 3 1/2"
  • Usable: 12 x 4 3/4 x 1 1/4" (L x W x H)
THICKNESS:
  • .020 Caliper
RECYCLING:
  • Recyclable
APPEARANCE: 
  • Matte Kraft finish
ASSEMBLY:
  • Thumbnotch flap should be folded in first.
SPECIFICATIONS:
  • Not FDA compliant.
SPECIFICATIONSMETRICIMPERIAL
DIMENSIONS L x W x H31 x 12 x 3 cm12 x 4 3/4 x 1 1/4"
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
10/09/2026 04:45:28 AM; CNWEB24