Pillow Boxes - 8 x 4 12 x 1 18", Clear

Quick packaging for gift certificates or smaller purchases.
  • Crystal-clear boxes show off merchandise.
  • Full overlapping flaps for added strength.
  • Easy to assemble.
  • No tape needed.
MODEL
NO.
DIMENSIONS
L x W x H
QTY./
CASE
PRICE PER CASE IN STOCK
SHIPS TODAY
1 5 10+
S-12539 8 x 4 1/2 x 1 1/8" 200 $95 per case any qty.  ADD
DIMENSIONS:
  • Widths are measured across the curved outer surface.
  • Outside: 9 x 4 1/2 x 1 1/8" (L x W x H)
  • Straight Diameter: 3 1/2"
  • Usable: 8 x 4 1/2 x 1 1/8" (L x W x H)
THICKNESS:
  • 9 mil
MATERIAL:
  • Food Grade Virgin PET (Polyethylene Terephthalate)
  • RIC (Resin Identification Code): #1
SPECIFICATIONS:
  • FDA compliant for indirect food contact.
SPECIFICATIONSMETRICIMPERIAL
DIMENSIONS L x W x H20 x 11 x 3 cm8 x 4 1/2 x 1 1/8"
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
09/11/2026 03:49:49 AM; CNWEB25