Chinese Take-Out Boxes - 1 Pint, Red

Creative packaging for food and party favors.
  • Convenient wire carrying handle.
  • Leak-resistant poly coated interior.
  • FDA compliant.

Information Option is unavailable; the next option is selected
Specify Color:
MODEL
NO.
CAPACITY
(OZ.)
BOTTOM DIM.
L x W x H
QTY./
BNDL.
PRICE PER BUNDLE COLOR IN STOCK
SHIPS TODAY
1 5 10+
S-12533R Pint (16 oz.) 2 3/4 x 2 1/8 x 3 1/2" 100 $36 $35 $33  ADD
DIMENSIONS:
  • Top: 2 7/8 x 3 7/8"
MATERIAL:
  • Poly coated interior (Not wax coated)
APPEARANCE:
  • Uline or Vendor name printed on the bottom.
USAGE:
  • Handles: Inserted on long side of box.
  • Not microwaveable
SHIPPING:
  • Ships assembled
SPECIFICATIONSMETRICIMPERIAL
CAPACITY (OZ.)473 mL / 454 gPint (16 oz.)
BOTTOM DIM. L x W x H8 x 5 x 9 cm3 x 2 1/8 x 3 1/2"
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
10/09/2026 05:43:37 AM; CNWEB4