Ansell® KleenGuard™ G10 2PRO™ Nitrile Gloves - Powder-Free, Large

INDUSTRIAL

Protect against chemicals and abrasives.
  • Textured fingertips.
  • Latex and allergy-free.
  • Puncture and abrasion resistant.
  • FDA compliant.

    Measuring for Gloves

Information Option is unavailable; the next option is selected
Specify Size:
    MODEL
    NO.
    DESCRIPTION MIL GLOVES/
    CARTON
    PRICE PER CARTON (MIN. 2) SIZE IN STOCK
    SHIPS TODAY
    2 10+
    S-12490L Powder-Free 4 100 $55 $53  ADD
    MODEL NUMBER:
    • Ansell®: 54423
    DIMENSIONS:
    • Carton: 9 3/4 x 3 1/4 x 5" (W x H x D)
    THICKNESS:
    • Finger: 5.9 mil
    • Palm: 3.1 mil
    MATERIAL:
    • Silicone free
    SHELF LIFE: 
    • 60 months 
    SPECIFICATIONS: 
    • FDA Compliant to 21 CFR: 
      • 177.2600
      • 178
      • 178.3297
    PACKAGING: 
    • Master Carton Quantity: 10 cartons
    SPECIFICATIONSMETRICIMPERIAL
    THICKNESS102 Microns4 Mil
    Add to Shopping List
    HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
    10/09/2026 05:21:35 AM; CNWEB6