Organza Fabric Bags - 22 1⁄2 x 25", Gold

Attractive presentation for gifts and event favors.
  • Recommended for jewelry, cosmetics, candles and gift items.
  • Satin ribbon ties to close organza bag securely.
  • Dimensions are measured when bag is lying flat.

Information Option is unavailable; the next option is selected
MODEL
NO.
SIZE
W x L
USABLE
DIMENSIONS
QTY./
BNDL.
PRICE PER BUNDLE COLOR IN STOCK
SHIPS TODAY
1 5 10+
S-12430GOLD 22 1/2 x 25" 22 x 21 3/4" 10 $34 $32 $29  ADD
COLOR:
  • Bag has an orange tint.
MATERIAL:
  • Nylon
SPECIFICATIONSMETRICIMPERIAL
SIZE W x L57 x 64 cm22 1/2 x 25"
USABLE DIMENSIONS56 x 55 cm22 x 21 3/4"
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
10/09/2026 06:17:57 AM; CNWEB4