Organza Fabric Bags - 6 1⁄2 x 15", Hot Pink

Attractive presentation for gifts and event favors.
  • Recommended for jewelry, cosmetics, candles and gift items.
  • Satin ribbon ties to close organza bag securely.
  • Dimensions are measured when bag is lying flat.

Information Option is unavailable; the next option is selected
MODEL
NO.
SIZE
W x L
USABLE
DIMENSIONS
QTY./
BNDL.
PRICE PER BUNDLE COLOR IN STOCK
SHIPS TODAY
1 5 10+
S-12429HP 6 1/2 x 15" 6 1/4 x 11 1/2" 100 $109 $102 $93  ADD
SIZE:
  • Standard wine bottle size.
MATERIAL:
  • Nylon
SPECIFICATIONSMETRICIMPERIAL
SIZE W x L17 x 38 cm6 1/2 x 15"
USABLE DIMENSIONS16 x 29 cm6 1/4 x 11 1/2"
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
10/09/2026 05:21:48 AM; CNWEB6