Clear Frosty Shoppers - 24 x 7 1⁄4 x 18 3⁄4", Magnum

Deluxe, heavy-duty 4 mil bags enhance your presentation.
  • Soft, flexible handles are comfortable for heavy purchases.
  • Side gussets expand for bulkier merchandise.
  • Durable reinforced chipboard bottom.
  • Custom Printing available.
MODEL
NO.
BAG
NAME
SIZE
W x D x H
MIL QTY./
CTN.
LBS./
CTN.
PRICE PER CARTON IN STOCK
SHIPS TODAY
1 3 6+
S-12426C Magnum 24 x 7 1/4 x 18 3/4" 4 150 46 $251 $237 $226  ADD
CAPACITY:
  • Approximately 28.5 lbs
MATERIAL:
  • 100% Virgin HDPE (High Density Polyethylene)
  • RIC (Resin Identification Code): #2
SPECIFICATIONS:
  • Not archival safe.
SPECIFICATIONSMETRICIMPERIAL
SIZE W x D x H61 x 18 x 48 cm24 x 7 1/4 x 18 3/4"
THICKNESS102 Microns4 Mil
WEIGHT/CARTON21 kg46 lbs.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
11/01/2026 04:02:14 AM; CNWEB25