Corrugated Wrap Roll - C Flute, 48" x 250'

Roll out the single-face corrugated and wrap up breakables.
  • Protects glass products, metal parts, china, etc., from scratches, chips or breaks.
  • Conforms to any shape. Flexible and shock absorbing.
  • Raised 3/16" fluting provides extra cushioning and strength.
  • Optional Corrugated Wrap Dispenser available.
MODEL
NO.
ROLL SIZE
W x L
LBS./
ROLL
PRICE PER ROLL IN STOCK
SHIPS TODAY
1 3 6 10+
S-1242 48" x 250' 58 $122 per roll any quantity  ADD
SHIPS VIA MOTOR FREIGHT
DIMENSIONS:
  • Roll Diameter: 24 - 26"  
MATERIAL:
  • Recycled Content: 100%
BASIS WEIGHT:
  • 23 lb liner, 23 lb fluting.
    • Equivalent to 69 lb kraft paper for each substrate.
APPEARANCE:
  • May be speckled.
PACKAGING:
  • Shipped in a bag.
SHIPPING:
  • Parcel Post: Cannot ship rolls wider than 18"
SPECIFICATIONSMETRICIMPERIAL
ROLL W x L122 cm x 76 M48" x 250'
WEIGHT/ROLL26 kg58 lbs.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
11/22/2026 03:42:29 PM; CNWEB23