Plastic Stackable Bins - 15 x 5 1⁄2 x 5", Blue

Keep small parts organized in less space. Ideal for workbenches and assembly areas.
  • Reinforced walls for stable, non-shift stacking.
  • Front, back and side grips for easy handling.
  • Rear lip for hanging on louvered panels.

Information Option is unavailable; the next option is selected
Specify Color:
SOLD IN CARTON QUANTITIES
MODEL
NO.
OUTSIDE DIMENSIONS
L x W x H
INSIDE DIMENSIONS
L x W x H
QTY./
CTN.
LBS./
CTN.
PRICE PER BIN COLOR IN STOCK
SHIPS TODAY
12 36 72+
S-12418BLU 15 x 5 1/2 x 5" 14 1/8 x 4 1/2 x 4 1/2" 12 10 $11.45 $10.90 $10.50 bins ADD
DIMENSIONS:
  • Outside (Actual): 14 3/4 x 5 1/2 x 5" (L x W x H)
  • Front (Inside): 2.3" H
  • Molded Label Holder Slot: 4 x 1 3/4"
MATERIAL:
  • Polypropylene
CAPACITY:
  • Load: 50 lbs
  • Max Weight on Bottom Bin (When Stacked): 100 lbs
  • Max Stacking Qty: 6
  • Holds 1 divider.
TEMPERATURE:
  • -18° to 71° C (0° - 160° F)
FEATURES:
  • Bins hang on Bench/Panel Racks.
    • For maximum load capacity when hanging, rear top & bottom of bin must be supported by louvers or rails.
USAGE:
  • Bins do not snap together.
SPECIFICATIONSMETRICIMPERIAL
OUTSIDE DIMENSIONS L x W x H38 x 14 x 13 cm15 x 5 1/2 x 5"
INSIDE DIMENSIONS L x W x H36 x 11 x 11 cm14 1/8 x 4 1/2 x 4 1/2"
WEIGHT/CARTON5 kg10 lbs.
ACCESSORIES:
  • S-12418D Length Dividers for 15 x 5" Stackable Bins
  • S-15578 Label Holders and Inserts for Stackable Bins - 4 x 1 3/4"
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
10/13/2026 01:55:22 PM; CNWEB24