Plastic Stackable Bins - 11 x 11 x 5", Yellow

Keep small parts organized in less space. Ideal for workbenches and assembly areas.
  • Reinforced walls for stable, non-shift stacking.
  • Front, back and side grips for easy handling.
  • Rear lip for hanging on louvered panels.

Information Option is unavailable; the next option is selected
Specify Color:
SOLD IN CARTON QUANTITIES
MODEL
NO.
OUTSIDE DIMENSIONS
L x W x H
INSIDE DIMENSIONS
L x W x H
QTY./
CTN.
LBS./
CTN.
PRICE PER BIN COLOR ADD TO
CART
6 18 36+
S-12417Y 11 x 11 x 5" 10 1/4 x 10 x 4 1/2" 6 6 $12.65 $12.10 $11.55 bins ADD
DIMENSIONS:
  • Outside (Actual): 10 7/8 x 11 x 5" (L x W x H)
  • Front (Inside): 2.3" H
  • Molded Label Holder Slot: 4 x 1 3/4"
MATERIAL:
  • Polypropylene
CAPACITY:
  • Load: 50 lbs
  • Stacking: 125 lbs
  • Max Stacking Qty: 6
  • Holds up to 3 dividers.
TEMPERATURE:
  • -18° to 71° C (0° - 160° F)
FEATURES:
  • Bins hang on Bench/Panel Racks.
    • For maximum load capacity when hanging, rear top & bottom of bin must be supported by louvers or rails.
USAGE:
  • Bins do not snap together.
SPECIFICATIONSMETRICIMPERIAL
OUTSIDE DIMENSIONS L x W x H28 x 28 x 13 cm11 x 11 x 5"
INSIDE DIMENSIONS L x W x H26 x 25 x 11 cm10 1/4 x 10 x 4 1/2"
WEIGHT/CARTON2.7 kg6 lbs.
ACCESSORIES:
  • S-12415D Length Dividers for 11 x 5" Stackable Bins
  • S-15578 Label Holders and Inserts for Stackable Bins - 4 x 1 3/4"
  • S-20793 Stackable Bin Lids for 11 x 11" Bins
Add to Shopping List
11/19/2026 12:56:24 AM; CNWEB23