Length Dividers for 5 1⁄2 x 3" Stackable Bins

Separate bins into handy sections.
  • Black plastic dividers fit snugly into bins.
  • Stackable Bins sold separately.
MODEL
NO.
FOR BINS
L x H
QTY./
PACK
LBS./
PACK
PRICE PER PACK IN STOCK
SHIPS TODAY
1 PACK 3+ PACKS
S-12413D 5 1/2 x 3" 6 .2 $12.80 $12.40 pack(s) ADD
MATERIAL:
  • Polystyrene
INFORMATION BELOW APPLIES TO BINS
TEMPERATURE:
  • -18° to 71° C (0° - 160° F)
FEATURES:
  • Bins hang on Bench/Panel Racks.
    • For maximum load capacity when hanging, rear top & bottom of bin must be supported by louvers or rails.
USAGE:
  • Bins do not snap together.
SPECIFICATIONSMETRICIMPERIAL
FOR BINS L x H14 x 8 cm5 1/2 x 3"
WEIGHT/PACK91 g0.2 lbs.
ACCESSORIES:
  • S-12413BL Plastic Stackable Bins - 5 1/2 x 4 x 3", Black
  • S-12413BLU Plastic Stackable Bins - 5 1/2 x 4 x 3", Blue
  • S-12413C Plastic Stackable Bins - 5 1/2 x 4 x 3", Clear
  • S-12413G Plastic Stackable Bins - 5 1/2 x 4 x 3", Green
  • S-12413R Plastic Stackable Bins - 5 1/2 x 4 x 3", Red
  • S-12413W Plastic Stackable Bins - 5 1/2 x 4 x 3", White
  • S-12413Y Plastic Stackable Bins - 5 1/2 x 4 x 3", Yellow
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
10/27/2026 09:13:48 PM; CNWEB25