Cable Tie Mounts - 1", Natural

Keep cables bundled and organized.
  • Adhesive backing sticks to walls and floors.
  • Manage cables in four directions.
  • Ties not included.
  • Cable Ties available.

Information Option is unavailable; the next option is selected
Specify Color:
MODEL
NO.
SIZE
L x W
FITS
CABLE TIES
QTY./
PACK
PRICE PER PACK COLOR IN STOCK
SHIPS TODAY
1 5 10 20+
S-12411NAT 1 x 1" Up to .19" 100 $24 $22 $21 $20  ADD
FEATURES: 
  • Screw holes for wall mounting. 
    • Max Screw Size: #12
MATERIAL:
  • Adhesive: Synthetic Rubber
TEMPERATURE:
  • Performance: -40° to 85° C (-40° to 185° F)
USAGE: 
  • Four-Way Mount
SPECIFICATIONS: 
  • UL Listed 
SPECIFICATIONSMETRICIMPERIAL
L x W3 x 3 cm1 x 1"
CABLE TIE CAPACITYUp to 5 mm , 23 kgUp to .19", 50 lbs.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
10/09/2026 05:06:20 AM; CNWEB26