Uline Polyester Strapping - 5⁄8" x .025" x 2,200', Black

16 x 3" CORE

Replaces steel strapping for medium and heavy-duty applications.
  • 70% less expensive than steel.
  • 80% lighter, easier to use.
  • Less elongation than poly, more flexibility than steel.
MODEL
NO.
WIDTH THICK-
NESS
BREAK
STRENGTH
LENGTH COLOR LBS./
COIL
PRICE PER COIL (2 COILS PER CTN.) IN STOCK
SHIPS TODAY
2 4 6+
S-1241 5/8" .025 900 lbs. 2,200' Black 20 $110 $104 $88 coils ADD
SOLD IN CARTON QUANTITIES
MATERIAL:
  • Recycled Content: 100%
TEMPERATURE:
  • -29° to 254° C (-20° to 490° F)
  • Cannot store long term below 0° C (32° F).
FEATURES:
  • Smooth surface
  • Can be heat sealed/friction welded.
COLOR:
  • No performance difference between black and green.
USAGE:
  • Does not have UV inhibitors.
SPECIFICATIONSMETRICIMPERIAL
WIDTH16 mm5/8"
THICKNESS635 Microns.025"
BREAK STRENGTH6,206 kPa900 lbs.
LENGTH671 M2,200'
WEIGHT/COIL9 kg20 lbs.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
10/26/2026 02:09:45 PM; CNWEB3