Price Tag Fasteners - 3", Black

3" fasteners for use with Standard Price Tag Gun or Long Needle Price Tag Gun.
  • Fasteners come in clips of 50.

Information Option is unavailable; the next option is selected
Specify Color:
MODEL
NO.
SIZE QTY./
CTN.
PRICE PER CARTON COLOR IN STOCK
SHIPS TODAY
1 5+
S-12361BL 3" 5,000 $30 $26  ADD
DIMENSIONS:
  • Total Length: 2.80"
  • Filament Length: 2.55"
  • Head Width: 0.41"
  • Tail Width (Part that goes through the tag): 0.39"           
MATERIAL:
  • Polypropylene
COMPATIBILITY:
  • Compatible Tags:
  • Not Compatible: H-1231 Fine Fabric Gun (Will Jam)
PROPERTIES:
  • Tensile Strength: 3.1 lbs
FEATURES: 
  • Avery Dennison brand.
SPECIFICATIONSMETRICIMPERIAL
SIZE8 cm3"
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
05/19/2026 06:15:06 AM; CNWEB3