Gift Wrap in Dispenser Box - 24" x 100', Red Gloss

Dress up any package with our shiny, elegant gift wrap.
  • Sturdy wrap won't easily tear or crease.
  • Includes convenient dispenser box.

Information Option is unavailable; the next option is selected
Specify Color:
MODEL
NO.
ROLL SIZE
W x L
DESCRIPTION BASIS
WT.
PRICE PER ROLL COLOR IN STOCK
SHIPS TODAY
1 2 4+
S-12352R 24" x 100' Dispenser Box 50 lb. $57 $55 $54  ADD
DIMENSIONS:
  • Core: 1 1/4"
FEATURES:
  • Printed with 100% water based ink.
APPEARANCE:
  • Opaque
  • Backing: White with gridlines
USAGE: 
  • Box does not have a cutter.
SPECIFICATIONSMETRICIMPERIAL
ROLL W x L61 cm x 30 M24" x 100'
BASIS WEIGHT74 GSM50 lb.
ACCESSORIES:
  • H-1244 Horizontal Paper Cutter - 24", Serrated Blade
  • H-1921 Three Deck Paper Cutter - 24"
  • H-1923 Four Deck Paper Cutter - 24"
  • H-195 Horizontal Paper Cutter - 36"
  • H-365 Vertical Paper Cutter - 27"
  • H-412 Double Decker Paper Cutter - 24"
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
10/09/2026 07:11:17 AM; CNWEB26