Deluxe T-Shirt Bags - 20 x 10 x 30", Clear

LOW DENSITY

Opens wide to hold heavy, bulky items.
  • Resists punctures and tears.
  • Strong, wide handles for easy carrying.
  • Quiet – No grocery store crunch!

    Free Offer
    FREE H-614 or H-1306 Bag Stand with $250+ order of 12" or Wider T-Shirt Bags.
    For H-614, use sale code SP433 at checkout.
    For H-1306, use sale code SP432 at checkout.

Information Option is unavailable; the next option is selected
Specify Color:
MODEL
NO.
SIZE
W x D x L
MIL QTY./
CTN.
PRICE PER CARTON COLOR IN STOCK
SHIPS TODAY
1 5 10+
S-12350C 20 x 10 x 30" 1.5 250 $148 $142 $134  ADD
DIMENSIONS:
  • Usable: 20 x 10 x 22 1/2"
  • "Standard" Size Bag: 12 x 7 x 22" (S-12349)
COMPATIBILITY:
  • H-1306 Bag Stand
    • Bags have a center hang tab (no hanging slits on handles).
    • Center hang tab on bags hangs on center hook of stand. 
MATERIAL:
  • LDPE (Low Density Polyethylene)
  • Recycled Content: 100%
    • Post-Consumer: 20%
SPECIFICATIONS:
  • FDA/USDA compliant for direct food contact.
SPECIFICATIONSMETRICIMPERIAL
SIZE W x D x L51 x 25 x 76 cm20 x 10 x 30"
THICKNESS38 Microns1.5 Mil
ACCESSORIES:
  • H-1306 Bag Stand - 13 x 13 x 19 7/8"
  • H-614 Bag Stand - 13 x 13 x 15"
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
10/09/2026 03:02:45 PM; CNWEB6