Deluxe T-Shirt Bags - 12 x 7 x 22", Clear

LOW DENSITY

Opens wide to hold heavy, bulky items.
  • Resists punctures and tears.
  • Strong, wide handles for easy carrying.
  • Quiet – No grocery store crunch!

    Free Offer
    FREE H-614 or H-1306 Bag Stand with $250+ order of 12" or Wider T-Shirt Bags.
    For H-614, use sale code SP433 at checkout.
    For H-1306, use sale code SP432 at checkout.

Information Option is unavailable; the next option is selected
Specify Color:
MODEL
NO.
SIZE
W x D x L
MIL QTY./
CTN.
PRICE PER CARTON COLOR IN STOCK
SHIPS TODAY
1 5 10+
S-12349C 12 x 7 x 22" 1.5 500 $134 $127 $121  ADD
DIMENSIONS:
  • Usable: 12 x 7 x 15"
  • This is a "Standard" size grocery bag.
COMPATIBILITY:
  • H-614 or H-1306 Bag Stands 
    • Bags have hanging slits on handles and a center hang tab. 
    • H-614:
      • Hanging slits on bags hang on the arms. 
      • Center hang tab on bags hangs on center hook of stand. 
    • H-1306: 
      • Hanging slits on bags hang on the arms. 
      • Cannot use center tab.
MATERIAL:
  • LDPE (Low Density Polyethylene)
  • Recycled Content: 100%
    • Post-Consumer: 20%
SPECIFICATIONS:
  • FDA/USDA compliant for direct food contact.
SPECIFICATIONSMETRICIMPERIAL
SIZE W x D x L30 x 18 x 56 cm12 x 7 x 22"
THICKNESS38 Microns1.5 Mil
ACCESSORIES:
  • H-1306 Bag Stand - 13 x 13 x 19 7/8"
  • H-614 Bag Stand - 13 x 13 x 15"
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
10/10/2026 12:25:25 AM; CNWEB5