Dual Pocket Job Ticket Holders - 9 x 12"

Organize and route information without losing a page.
  • Small pocket holds CDs, tags and smaller paperwork.
  • Large pocket holds job tickets, brochures and catalogs.
  • Heavy-duty, vinyl with metal eyelet for hanging.
MODEL
NO.
BACK POCKET
W x L
FRONT POCKET
W x L
MIL QTY./
CTN.
PRICE PER CARTON IN STOCK
SHIPS TODAY
1 3 6+
S-12324 9 x 12" 9 x 6" 8 50 $128 $123 $118  ADD
DIMENSIONS:
  • Inside dimensions are listed in the chart.
  • Outside: 10 x 13 1/2"
TEMPERATURE:
  • 0° - 45° C (32° - 113° F)
  • Melting Point: 120° C (248° F)
SPECIFICATIONSMETRICIMPERIAL
BACK POCKET W x L23 x 30 cm9 x 12"
FRONT POCKET W x L23 x 15 cm9 x 6"
THICKNESS203 Microns8 Mil
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
11/06/2026 04:46:16 AM; CNWEB3