16 x 18" 3 Mil Slider Zip Bags

Slide lock glides easily across bag, protecting contents from dirt and moisture.
  • Durable and reusable.
  • Easy open, easy close.
  • Bags are pre-opened for quick handling.
  • Opens along 16" side.
  • 100% virgin polyethylene film.
  • FDA and USDA compliant for food contact.
MODEL
NO.
SIZE
W x L
MIL QTY./
CTN.
PRICE PER CARTON IN STOCK
SHIPS TODAY
1 3 5+
S-12318 16 x 18" 3 100 $66 $60 $55  ADD
DIMENSIONS:
  • Opening Width: 14 1/2"
MATERIAL:
  • RIC (Resin Identification Code): #4
CAPACITY:
  • Not tested for weight capacity.
USAGE:
  • Not treated for printing by end-user.
SPECIFICATIONS:
  • Acid free and archival safe.
SPECIFICATIONSMETRICIMPERIAL
W x L41 x 46 cm16 x 18"
THICKNESS76 Microns3 Mil
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
07/15/2026 04:17:14 AM; CNWEB4