6 12 x 6" 3 Mil Slider Zip Bags

Slide lock glides easily across bag, protecting contents from dirt and moisture.
  • Durable and reusable.
  • Easy open, easy close.
  • Bags are pre-opened for quick handling.
  • Opens along 6 1/2" side.
  • 100% virgin polyethylene film.
  • FDA and USDA compliant for food contact.
MODEL
NO.
SIZE
W x L
MIL QTY./
CTN.
PRICE PER CARTON IN STOCK
SHIPS TODAY
1 3 5+
S-12315 1/2 x 6" 3 100 $19 $17 $16  ADD
DIMENSIONS:
  • Opening Width: 5"
MATERIAL:
  • RIC (Resin Identification Code): #4
CAPACITY:
  • Not tested for weight capacity.
USAGE:
  • Not treated for printing by end-user.
SPECIFICATIONS:
  • Acid free and archival safe.
SPECIFICATIONSMETRICIMPERIAL
W x L17 x 15 cm6 1/2 x 6"
THICKNESS76 Microns3 Mil
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
07/28/2026 08:56:03 PM; CNWEB3