9 x 12" Amber UV Reclosable Bags

Maximum UV protection for light-sensitive products.
  • Recommended for electronics, computer parts and film.
  • Airtight zipper keeps out dust, dirt and moisture.
3 MIL
MODEL
NO.
INSIDE
W x L
MIL LBS./
CTN.
QTY./
CTN.
PRICE PER CARTON IN STOCK
SHIPS TODAY
1 3 5+
S-12286 9 x 12" 3 21 1,000 $237 $209 $181  ADD
DIMENSIONS: 
  • Length in the chart is below the zipper. 
MATERIAL:
  • Polyethylene
  • BHT Free (Butylated Hydroxy Toluene)
APPEARANCE: 
  • Not opaque
SPECIFICATIONS:
  • FDA/USDA Compliant
  • Acid free and archival safe.
SPECIFICATIONSMETRICIMPERIAL
INSIDE W x L23 x 30 cm9 x 12"
THICKNESS76 Microns3 Mil
WEIGHT/CARTON9.5 kg21 lbs.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
11/03/2026 12:17:24 AM; CNWEB25