3M 256 Masking Tape - 34" x 60 yds

FLAT BACK

Use in studios to adhere paper, film, fabric and yarns.
  • Repositionable - Low tack "artist's tape". Allows for tiny adjustments.
  • Smooth, easy to write on.
  • Sticks instantly. Removes easily.
  • Withstands temperatures up to 93°C (200°F) for 1 hour.
  • White flat back paper with rubber adhesive.
20 LB. TENSILE STRENGTH
MODEL
NO.
SIZE MIL ROLLS/
CASE
PRICE PER ROLL (MIN. 12) ADD TO
CART
12 36 72 144+
S-11915 3/4" x 60 yds. 6.7 48 $61 $60 $55 $53 rolls ADD
Ships next day from Uline Toronto
DIMENSIONS:
  • Core: 3"
SHELF LIFE:
  • 1 year from date of manufacture.
TEMPERATURE:
  • Application: 18° - 29° C (65° - 85° F)
USAGE:
  • Not recommended for outdoor use.
  • For industrial and occupational use only.
SPECIFICATIONSMETRICIMPERIAL
SIZE19 mm x 55 M3/4" x 60 yds.
THICKNESS170 Microns6.7 Mil
Add to Shopping List
09/12/2026 03:01:07 PM; CNWEB23