Microflex® Diamond Grip® Latex Gloves - Powder-Free, Small

EXAM GRADE

Police rely on this puncture-resistant latex glove. Auto detail guys like it too.
  • Textured fingertips let you pick up small items with ease.
  • Contoured fit for all-day wear.
  • FDA compliant.

    Measuring for Gloves

Information Option is unavailable; the next option is selected
Specify Size:
    MODEL
    NO.
    DESCRIPTION MIL GLOVES/
    CARTON
    PRICE PER CARTON (MIN. 2) SIZE IN STOCK
    SHIPS TODAY
    2 10+
    S-11886S Powder-Free 7 100 $37 $35  ADD
    DIMENSIONS:
    • Carton: 9 1/4 x 3 1/2 x 5" (W x H x D)
    THICKNESS:
    • Finger: 8 mil
    • Palm: 6.4 mil
    COMPATIBILITY: 
    • Not compatible with Uline Stainless Steel Glove Dispensers.
    SPECIFICATIONS: 
    • Meets ASTM D3578
    • FDA Compliant to 21 CFR:
      • 177.2600
      • 178.3297
      • 184.1
    PACKAGING: 
    • Master Carton Quantity: 10 cartons
    MODEL NUMBER: 
    • Ansell®: MF-300
    SPECIFICATIONSMETRICIMPERIAL
    THICKNESS178 Microns7 Mil
    Add to Shopping List
    HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
    10/08/2026 03:50:05 PM; CNWEB4