Securit Retractable Key Holder

"Quick-draw" retractors keep keys secure and ready to use.
  • Sturdy Kevlar® cord.
  • Holds 16 keys.
  • Zinc alloy clasp attaches securely to belt loop.
MIN. 2
MODEL
NO.
DESCRIPTION STYLE DIMENSIONS
L x W x H
CHAIN
LENGTH
#
KEYS
PRICE EACH (MIN. 2) IN STOCK
SHIPS TODAY
2 12+
S-11882 Securit Clasp 2 x 2 x 1/2" 48" 16 $26 $24  ADD
DIMENSIONS:
  • Ring:
    • Outside (Diameter): 1 1/4"
    • Wire (Diameter): .082"
SPECIFICATIONSMETRICIMPERIAL
DIMENSIONS L x W x H48 x 48 x 13 mm2 x 2 x 1/2"
CHAIN LENGTH122 cm48"
PARTS:
Unable to find what you're looking for? Please contact us.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
10/21/2026 10:26:45 PM; CNWEB23