Plastic Pail Skid Lot - 6 Gallon, Black

Safely store or ship your products in these durable pails.
  • High density polyethylene construction withstands temperatures up to 82°C (180°F).
  • Stackable with lid. Empty pails nest for storage.
  • FDA compliant.
  • Lids sold separately.
  • Optional Companion Box available.
    Free Offer
    FREE Pail Opener with $125+
    order of Plastic Pails and/or Lids.
    Use sale code SP182 at checkout.

Information Option is unavailable; the next option is selected
MODEL
NO.
CAPACITY MIL QTY./
SKID
PRICE
EACH
COLOR IN STOCK
SHIPS TODAY
S-11862BLS 6 Gallon 90 84 $12.25  ADD
SHIPS VIA MOTOR FREIGHT
DIMENSIONS:
  • Height With Lid: 17 1/4"
MATERIAL:
  • Handle: Galvanized steel
TEMPERATURE:
  • Filled Container: -18° to 82° C (0° - 180° F)
  • Filling Container: 4° - 82° C (40° - 180° F)
FEATURES:
  • Stackable with all lids including Gamma Seal.
CAPACITY:
  • Maximum Stack: 4 pails high, 70 lbs each
  • US Gallon
APPEARANCE:
  • Marked with:
    • Child safety warning logo
    • Recycling symbol #2
  • Does not have measurement markings.
USAGE:
  • Pails with lids are not airtight or leakproof.
MATERIAL:
  • Recycled Content: 0%
SPECIFICATIONS:
  • Non-sterile
  • FDA compliant for direct food contact.
    • Recommended to clean before first use.
  • Not NSF Approved (National Sanitary Foundation)
  • Not UN rated.
  • Not UV rated.
  • Not DOT Approved.
SPECIFICATIONSMETRICIMPERIAL
CAPACITY23 L6 Gallon
THICKNESS2,286 Microns90 Mil
ACCESSORIES:
  • H-1468 Pail Opener
  • H-3743 Steel Pail Dolly
  • S-14458 Elastic Drum Cover - 5 Gallon
  • S-16516 12 x 12 x 18" 275 lb Double Wall Corrugated Boxes
  • S-17945BL Gamma Seal Lid for 3.5, 5, 6, and 7 Gallon Plastic Pail - Black
  • S-20541BL EZ Peel Lid for 3.5, 5, 6, and 7 Gallon Plastic Pail - Black
  • S-9948BLK Standard Lid for 3.5, 5, 6 and 7 Gallon Plastic Pail - Black
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
08/21/2026 10:49:23 PM; CNWEB5