Blank Corrugated Trash Can - 40 Gallon, White

Recommended for company events and trade shows.
  • Sturdy 200 lb. single wall corrugated.
  • Ship and store flat to save space.
  • Lids sold separately.

Information Option is unavailable; the next option is selected
Specify Color:
MODEL
NO.
DESCRIPTION SIZE
L x W x H
QTY./
BUNDLE
LBS./
BUNDLE
PRICE PER CAN COLOR DESIGN IN STOCK
SHIPS TODAY
10 20+
S-11855B 40 Gallon 18 x 18 x 30" 10 28 $14.15 any qty. trash cans ADD
SOLD IN BUNDLE QUANTITIES
MATERIAL:
  • C flute
CAPACITY:
  • US Gallon
SPECIFICATIONS:
  • Meets ASTM D5118
SPECIFICATIONSMETRICIMPERIAL
DESCRIPTION151 L40 Gallon
SIZE L x W x H46 x 46 x 76 cm18 x 18 x 30"
WEIGHT/BUNDLE13 kg28 lbs.
ACCESSORIES:
  • S-13568BL Uline Economy Coreless Trash Liners - .55 Mil, 40-45 Gallon, Black
  • S-13568C Uline Economy Coreless Trash Liners - .55 Mil, 40-45 Gallon, Clear
  • S-13936 Corrugated Trash Can Lid - Solid
  • S-13937 Corrugated Trash Can Lid - 5" Hole, White
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
11/20/2026 05:30:55 AM; CNWEB3