Black Self-Seal Stayflats® #6 - 13 x 18"

Heavy-duty black Stayflats® Mailers protect your valuable photos and documents.
  • Peel-and-seal closure with easy-open tear strip.
  • No tape or stiffeners needed. Will not bend or crush.
MODEL
NO.
OUTSIDE
DIMENSIONS
RECOMMENDED
USE
QTY./
CASE
PRICE PER CASE LBS./
CASE
IN STOCK
SHIPS TODAY
1 2 5 10 20+
S-11839 13 x 18" (6) Documents/Art Boards 100 $206 $196 $183 $170 $159 42  ADD
DIMENSIONS:
  • Dimensions in the chart do not include flap.
  • The number in the chart listed in () is the industry standard # for that size mailer.
  • Usable: 12 1/2 x 17 3/4"
    • Based on contents no more than 1/4" thick. 
THICKNESS:
  • .028"
MATERIAL: 
  • Recycled Content: 80%
RECYCLING:
  • Recyclable
SPECIFICATIONSMETRICIMPERIAL
OUTSIDE DIMENSIONS33 x 46 cm13 x 18" (6)
WEIGHT/CASE19 kg42 lbs.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
10/19/2026 11:35:55 AM; CNWEB23