Center Pull Wiper - White

Closest to a cloth rag you can get.

Information Option is unavailable; the next option is selected
Specify Color:
MODEL
NO.
SHEET
SIZE
BASIS
WT.
SHEETS/
ROLL
QTY./
CASE
PRICE PER CASE COLOR IN STOCK
SHIPS TODAY
1 2+
S-11740W 8 x 13" 47 lb. 260 4 $109 $106  ADD
DIMENSIONS:
  • Roll Diameter: 8 3/8"
  • No core.
MATERIAL:
  • DRC (Double Re-Creped)
USAGE:
  • Not lint free
SPECIFICATIONSMETRICIMPERIAL
SHEET SIZE20 x 33 cm8 x 13"
BASIS WEIGHT70 GSM47 lbs.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
09/28/2026 03:00:49 AM; CNWEB4