Glad® ForceFlex® Tall Kitchen Drawstring Trash Bags - 13 Gallon

Love these drawstring trash bags. Tough, durable. Convenient drawstring handle.
  • Drawstring grips the can to prevent fall-through.
  • Incredible stretching power.
  • Grips to can.
  • Dispose of pizza boxes and other irregular shaped items.
MODEL
NO.
DESCRIPTION SIZE
W x H
CAPACITY QTY./
BOX
PRICE PER BOX IN STOCK
SHIPS TODAY
1 4 8+
S-11722 ForceFlex® Tall Kitchen 24 x 25" 13 Gallon 100 $43 $42 $41  ADD
DIMENSIONS:
  • Actual: 23.5 x 25.4" (W x H)
THICKNESS:
  • Top: .95 mil
  • Body: .78 mil
CAPACITY:
  • US Gallon
MATERIAL:
  • Recycled Content: 0%
SPECIFICATIONSMETRICIMPERIAL
SIZE W x H61 x 64 cm24 x 25"
CAPACITY49 L13 gal.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
10/10/2026 06:47:08 AM; CNWEB3