Uline Economy Coreless Trash Liners - .31 Mil, 12-16 Gallon, Black

HIGH DENSITY

Easily refill multiple trash cans with roll packed liners.
  • Take a roll at a time. Portable, lightweight.
  • Star seal bottom.

Information Option is unavailable; the next option is selected
Specify Color:
MODEL
NO.
SIZE
W x H
CAPACITY MIL STRENGTH QTY./
CTN.
LBS./
CTN.
PRICE PER CARTON COLOR IN STOCK
SHIPS TODAY
1 3 6+
S-11671BL 24 x 33" 12-16 Gallon .31 Medium 1,000 18 $77 $75 $71  ADD
THICKNESS: 
  • 8 Microns
FEATURES:
  • Rolls are perforated.
PACKAGING: 
  • Bags are packed 50 per roll, not in a dispenser. 
MATERIAL:
  • HDPE (High Density Polyethylene)
  • Recycled Content: 0%
CAPACITY:
  • US Gallon
SPECIFICATIONSMETRICIMPERIAL
SIZE W x H61 x 84 cm24 x 33"
CAPACITY45-60 L12-16 gal.
THICKNESS8 Microns.31 Mil
WEIGHT/CARTON8 kg18 lbs.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
10/30/2026 05:04:49 PM; CNWEB23