Green Sweep - 300 lb Drum

Universal - Works on all floor surfaces, finished and unfinished.
  • Recommended for warehouse, manufacturing and construction site cleanup.
  • Controls dirt and dust without leaving an oily residue.
  • Environmentally safe, oil-free formula.
MODEL
NO.
SIZE DESCRIPTION RECOMMENDED
USE
PRICE EACH IN STOCK
SHIPS TODAY
1 3 6+
S-11668 300 lb. Water, Sand and Sawdust Finished and
Unfinished Floors
$177 $170 $163  ADD
SHIPS VIA MOTOR FREIGHT
DIMENSIONS:
  • Overall: 22 1/4 x 30 3/4" (Diam x H)
PACKAGING:
  • Comes in a bag inside a 46 US gallon New Lever Lock fiber drum.
SHELF LIFE:
  • 6 months, varies based on storage conditions.
FEATURES:
  • 1 lb of Green Sweep will cover approximately 100 sq ft.
  • Does not contains wax or oil.
  • Not meant to remove stains or cover up oil spills/leaks.
COLOR:
  • Green from added dye.
INSTRUCTIONS:
  • Recommended to help control dust and debris while cleaning dry floors.
  • Lightly spread evenly around the area to be cleaned.
  • Immediately sweep up and dispose according to local regulations.
USAGE:
  • Safe on finished and unfinished concrete floors.
  • Not recommended for use on gym floors.
SPECIFICATIONSMETRICIMPERIAL
SIZE136 kg300 lb.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
09/25/2026 10:25:59 AM; CNWEB3