Grosgrain Ribbon - 7⁄8" x 100 yds, Green

Quality ribbon with the look and feel of fine fabric.
  • Finely woven satin texture.
  • Create colorful accents.

Information Option is unavailable; the next option is selected
MODEL
NO.
ROLL SIZE
W x L
PRICE PER ROLL COLOR IN STOCK
SHIPS TODAY
1 3 5+
S-11631G 7/8" x 100 yds. $39 $38 $36  ADD
DIMENSIONS:
  • Roll Diameter: 8 1/2"
MATERIAL:
  • Polyester
  • Flame retardant
FEATURES:
  • Colorfast
SPECIFICATIONSMETRICIMPERIAL
ROLL SIZE W x L2 cm x 91 M7/8" x 100 yds.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
10/08/2026 10:06:56 AM; CNWEB4