Crinkle Paper - 40 lb, Lime Green

Attractive void fill for baskets and gift boxes.
  • Firmly nestle product in place with interlocking crinkle-cut paper.
  • Provides cushioning and a professional look.
  • Add a pop of color to your packaging.

Information Option is unavailable; the next option is selected
MODEL
NO.
LBS./
CTN.
PRICE PER CARTON COLOR IN STOCK
SHIPS TODAY
1 5 10+
S-11627LIME 40 $282 $277 $269  ADD
SHIPS VIA PARCEL CARRIER
DIMENSIONS:
  • Box: 24 x 18 x 40" (L x W x H)
  • Volume: 9.5 cubic feet
MATERIAL:
  • Dyes: Non-toxic to humans and animals. 
  • Kraft: Dye free
  • Final product may contain dust particles from manufacturing process.
RECYCLING: 
  • Recyclable
    • Recycling facilities for this product may not exist in all areas.
CALCULATOR:
SPECIFICATIONSMETRICIMPERIAL
WEIGHT/CARTON18 kg40 lbs.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
04/02/2026 04:06:44 AM; CNWEB25