Gusseted Velvet Pouches - 8 x 8 x 5", Black

Soft quality velveteen lends a perfect finishing touch to wedding favors, product promos, gifts and more!
  • Double cord drawstring pulls velvet bag tight for a snug, sure closure.
  • Unlined, non-scratching interior.
  • Dimensions are measured when bag is lying flat.
  • Bag has bottom gusset.

Information Option is unavailable; the next option is selected
Specify Color:
MODEL
NO.
SIZE
W x L x D
USABLE
DIMENSIONS
QTY./
BNDL.
PRICE PER BUNDLE COLOR IN STOCK
SHIPS TODAY
1 5 10+
S-11625BL 885" 1/2 x 7 1/2 x 4 3/4" 12 $25 $24 $22  ADD
DIMENSIONS:
  • Depth in chart (5") is also diameter of bag.
PACKAGING: 
  • Individually wrapped in a poly bag. 
MATERIAL:
  • Nylon velveteen
SPECIFICATIONSMETRICIMPERIAL
SIZE W x L x D20 x 20 x 13 cm8 x 8 x 5"
USABLE DIMENSIONS19 x 19 x 12 cm7 1/2 x 7 1/2 x 4 3/4"
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
05/18/2026 06:47:41 AM; CNWEB3