Merchandise Bags - 14 x 3 x 21", #17, Kraft

Package greeting cards, magazines and other lightweight items.
  • Easy-to-open serrated end.
  • Pinch bottom style perfect for small or flat items.
  • FDA compliant.
MODEL
NO.
SIZE
W x D x L
BASIS
WEIGHT
QTY./
CTN.
LBS./
CTN.
PRICE PER CARTON IN STOCK
SHIPS TODAY
1 5 10+
S-11624 14 x 3 x 21"  (17) 35 lb. 500 35 $98 $90 $86  ADD
MATERIAL:
  • Recycled Content: 0%
CAPACITY:
  • Not tested for weight capacity.
SPECIFICATIONSMETRICIMPERIAL
SIZE W x L36 x 8 x 53 cm14 x 3 x 21" (17)
BASIS WEIGHT52 GSM35 lb.
WEIGHT/CARTON16 kg35 lbs.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
10/28/2026 11:34:01 AM; CNWEB3