Reclosable Polypropylene Bags - 2 Mil, 6 x 6"

No heat sealing needed! Close and reclose these clear-as-glass cello-style bags.
  • Lock out dirt.
  • Resist moisture and grease. Archival safe.
  • FDA and USDA compliant.
  • Convenient hang hole for quick and easy display.
MODEL
NO.
USABLE DIM.
W x L
MIL HOLDS QTY./
CTN.
PRICE PER CARTON IN STOCK
SHIPS TODAY
1 3+
S-11581 6 x 6" 2 3/4 lb. 1,000 $92 $84  ADD
DIMENSIONS: 
  • Hang Hole (Diameter): 1/4" 
MATERIAL:
  • 95% Virgin Polypropylene Homopolymer  
  • 5% Stabilizers
  • RIC (Resin Identification Code): #5
  • Latex free
TEMPERATURE:
  • 10° - 105° C (50° - 221° F)
  • Melting Point: 150° C (302° F)
  • Not recommended for shipping/storing in cold weather.
    • Bags may become brittle or burst. 
CAPACITY:
  • Not tested for weight capacity.
USAGE:
  • Bottom Seal.
  • Not treated for printing by end-user.
  • Shipped with zippers closed. "Open" bags not available.
  • Cannot be refrigerated or frozen.
  • Cannot be used for cooking or in a microwave.
  • Water-resistant, not waterproof. See Leakproof Bags.
  • Cannot use with vacuum machine. See Vacuum Bags.
SPECIFICATIONS:
  • Acid free.
  • Not UPS or Postal approved.
  • Not cleanroom approved.
PACKAGING:
  • Inner packed in smaller quantities.
  • Flat or folded, depending on size.
SPECIFICATIONSMETRICIMPERIAL
USABLE DIM. W x L15 x 15 cm6 x 6"
THICKNESS51 Microns2 Mil
HOLDS300 g3/4 lb.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
10/31/2026 06:28:00 PM; CNWEB3