Tissue Paper Sheets - 24 x 36", White

GIFT GRADE

Add distinction to your packaging with superior quality colored tissue paper.
  • Nontarnishing. Protect fine jewelry and silverware.
MODEL
NO.
COLOR SHEET
SIZE
BASIS
WT.
SHEETS/
BNDL.
PRICE PER BUNDLE IN STOCK
SHIPS TODAY
1 3+
S-11572 White 24 x 36" 10 lb. 960 $93 $85  ADD
MATERIAL:
  • Not sulfur free
  • Dye-based
  • Recycled Content: 100%
    • Post-consumer: 10%
FEATURES:
  • #87 brightness
RECYCLING: 
  • Recyclable
    • Recycling facilities for this product may not exist in all areas. 
COLOR:
  • PMS (Approximate Match): 000
USAGE:
  • Colors may rub off on white items, such as T-shirts and hats.
SPECIFICATIONS:
  • pH Level: Neutral (Except Metallics)
  • Not acid free.
PACKAGING:
  • White and Color Sheets: Flat and poly wrapped
  • Metallic Sheets: Soft folded in a poly bag
SPECIFICATIONSMETRICIMPERIAL
SHEET SIZE61 x 91 cm24 x 36"
BASIS WEIGHT15 GSM10 lb.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
10/25/2026 05:28:48 AM; CNWEB23