Colored Paper Lunch Bags - 6 x 4 x 13", #8, Black

Vibrant colored packaging, economical price.

Information Option is unavailable; the next option is selected
Specify Color:
MODEL
NO.
SIZE
W x D x H
BASIS
WEIGHT
QTY./
CTN.
LBS./
CTN.
PRICE PER CARTON COLOR IN STOCK
SHIPS TODAY
1 5 10+
S-11568BL 6413"  (8) 32 lb. 500 15 $124 $121 $119  ADD
DIMENSIONS:
  • Actual: 6 1/4 x 3 13/16 x 12 1/2"
SPECIFICATIONS:
  • This color is not FDA compliant.
BASIS WEIGHT: 
  • Actual: 32 - 33 lbs
RECYCLING:
  • Recyclable
  • Recycled Content: 0%
SPECIFICATIONSMETRICIMPERIAL
SIZE W x D x H15 x 10 x 33 cm6 x 4 x 13" (8)
BASIS WEIGHT47 GSM32 lb.
WEIGHT/CARTON7 kg15 lbs.
ACCESSORIES:
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
04/27/2026 11:31:27 AM; CNWEB3