Colored Paper Lunch Bags - 6 x 4 x 11", #6, Black

Vibrant colored packaging, economical price.

Information Option is unavailable; the next option is selected
Specify Color:
MODEL
NO.
SIZE
W x D x H
BASIS
WEIGHT
QTY./
CTN.
LBS./
CTN.
PRICE PER CARTON COLOR IN STOCK
SHIPS TODAY
1 5 10+
S-11567BL 6411"  (6) 32 lb. 500 13 $113 $110 $108  ADD
DIMENSIONS:
  • Actual: 6 x 3 5/8 x 11 1/16"
SPECIFICATIONS:
  • This color is not FDA compliant.
BASIS WEIGHT: 
  • Actual: 32 - 33 lbs
RECYCLING:
  • Recyclable
  • Recycled Content: 0%
SPECIFICATIONSMETRICIMPERIAL
SIZE W x D x H15 x 10 x 28 cm6 x 4 x 11" (6)
BASIS WEIGHT47 GSM32 lb.
WEIGHT/CARTON6 kg13 lbs.
ACCESSORIES:
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
04/27/2026 11:31:27 AM; CNWEB5