Protective Netting - 2 - 4" x 1,500', Black

Flexible polyethylene netting slides easily over odd size objects.
  • Recommended for machine parts.
  • Protects against surface nicks and abrasions.
  • Close mesh style.

Information Option is unavailable; the next option is selected
Specify Color:
MODEL
NO.
FITS DIAMETER ROLL
LENGTH
LBS./
ROLL
PRICE PER ROLL COLOR IN STOCK
SHIPS TODAY
1 2 4+
S-11560BL 2 - 4" 1,500' 48 $590 $568 $547 roll(s) ADD
THICKNESS:
  • .07"
PACKAGING:
  • Comes on a wooden reel.
MATERIAL:
  • LDPE (Low Density Polyethylene)
SHELF LIFE:
  • 3 years
TEMPERATURE:
  • Application: -40° to 79° C (-40° to 175° F)
RECYCLING:
  • Recyclable
SPECIFICATIONS:
  • FDA compliant for indirect food contact.
SPECIFICATIONSMETRICIMPERIAL
FITS DIAMETER48 - 102 mm2 - 4"
ROLL LENGTH457 M1,500'
WEIGHT/ROLL22 kg48 lbs.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
09/25/2026 10:33:35 PM; CNWEB24