Frosty Die Cut Bags - 7 34 x 3 12 x 15", Double Wine, Clear

HIGH DENSITY

Tough merchandise totes with a dash of style.
  • Slotted, die-cut handles and gusseted sides.
  • Reinforced gusseted cardboard bottom for strength.
MODEL
NO.
BAG
NAME
SIZE
W x D x H
MIL QTY./
CTN.
LBS./
CTN.
PRICE PER CARTON IN STOCK
SHIPS TODAY
1 3 6+
S-11547 Double Wine 3/41/215" 4 250 17 $102 $97 $92  ADD
DIMENSIONS:
  • Usable: 7 3/4 x 3 1/2 x 12 1/2"
  • Handle: 2 1/2 x 1" (W x H)
MATERIAL:
  • HDPE (High Density Polyethylene)
  • RIC (Resin Identification Code): #2
CAPACITY: 
  • Not weight tested. 
SPECIFICATIONS: 
  • Not archival safe
SPECIFICATIONSMETRICIMPERIAL
SIZE W x D x H20 x 9 x 38 cm7 3/4 x 3 1/2 x 15"
THICKNESS102 Microns4 Mil
WEIGHT/CARTON8 kg17 lbs.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
08/25/2026 10:12:11 PM; CNWEB5