Paper Grocery Bags - 12 x 7 x 21 3⁄4", 1⁄4 Barrel, Kraft

Use these paper bags to pack sandwiches, food orders or retail purchases.
  • FDA compliant.
MODEL
NO.
SIZE
W x D x H
BASIS
WEIGHT
QTY./
BNDL.
LBS./
BNDL.
PRICE PER BUNDLE (MIN. 2) IN STOCK
SHIPS TODAY
2 5 10+
S-11539 12 x 7 x 21 3/4" (1/4 BL) 66 lb. 250 39 $159 $152 $146  ADD
MATERIAL:  
  • Recycled Content: 0%
CAPACITY:
  • Approximately 14 lbs
RECYCLING:
  • Recyclable
TERMINOLOGY:
  • 1/4 BL (Barrel): Industry standard description for the size of this bag.
SIZE:  
APPEARANCE: 
  • Uline logo printed on bottom of the bag.
SPECIFICATIONS: 
  • Not acid free. 
SPECIFICATIONSMETRICIMPERIAL
SIZE W x D x H30 x 18 x 55 cm12 x 7 x 21 3/4" (1/4 BL)
BASIS WEIGHT98 GSM66 lb.
WEIGHT/BUNDLE18 kg39 lbs.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
11/10/2026 07:22:35 AM; CNWEB5