Paper Grocery Bags - 3 1⁄2 x 2 3⁄8 x 6 7⁄8", #1, Kraft

Use these paper bags to pack candy or small retail purchases.
  • FDA compliant.
MODEL
NO.
SIZE
W x D x H
BASIS
WEIGHT
QTY./
BNDL.
LBS./
BNDL.
PRICE PER BUNDLE (MIN. 2) IN STOCK
SHIPS TODAY
2 5 10+
S-11538 3 1/2 x 2 3/8 x 6 7/8" (1) 30 lb. 500 4 $28 $26 $25  ADD
MATERIAL:  
  • Recycled Content: 0%
CAPACITY:
  • Approximately .67 lbs
RECYCLING: 
  • Recyclable
SIZE:  
APPEARANCE: 
  • Uline logo printed on bottom of the bag.
SPECIFICATIONS: 
  • Not acid free. 
SPECIFICATIONSMETRICIMPERIAL
SIZE W x D x H9 x 6 x 17 cm3 1/2 x 2 3/8 x 6 7/8" (1)
BASIS WEIGHT44 GSM 30 lb.
WEIGHT/BUNDLE1.8 kg4 lbs.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
11/10/2026 07:22:35 AM; CNWEB5