Uline PVC Shrink Film Bags - 80 gauge, 6 x 8 1⁄2"

PVC film shrinks to fit. Speed your packaging operations with these bags.
  • Recommended for DVDs, compact discs and software.
  • Crystal clear packaging in seconds.

    Instructions: 1. Place Item in Bag and Seal, 2. Shrink with Heat Gun
MODEL
NO.
SIZE
W x L
SUGGESTED
USE
GA. QTY./
CTN.
WT.
(LBS.)
PRICE PER CARTON ADD TO
CART
1 2 5 10+
S-11523 6 x 8 1/2" 1 DVD Case, 1-2 CD Cases 80 500 2 $33 $31 $29 $27  ADD
Ships next day from Uline Toronto
DIMENSIONS:
  • Opens on the width.
SHELF LIFE:
  • Indefinite when stored 7° - 21° C (45° - 70° F).
TEMPERATURE:
  • Rapid Shrink Begins: 121° C (250° F).
  • Storage: -51° to 38° C (-60° to 100° F)
FEATURES:
  • Non-Cross Linked Film Shrinks Bi-Directionally:
    • Can shrink up to 40 - 50% in each direction.
  • No chemicals that will damage photos.
APPEARANCE:
  • Appears blue, but when applied the film is clear.
STYLE:
  • Made with small pin holes to eliminate ballooning.
USAGE:
  • May emit fumes, polyolefin will not. 
  • Recommended: Use heat sealer on bag before shrinking.
  • Use with heat gun or heat tunnel.
SPECIFICATIONS:
  • Not postal approved.
  • Not FDA compliant.
SPECIFICATIONSMETRICIMPERIAL
SIZE W x L15 x 22 cm6 x 8 1/2"
THICKNESS20 Microns80 ga.
WEIGHT1 kg2 lbs.
Add to Shopping List
11/02/2026 08:57:40 AM; CNWEB23