2-Piece Apparel Boxes - 19 x 12 x 3", Black Gloss

TWO PIECE

Pop-up style apparel box instantly folds into place. Holds various sizes of clothing.
  • Gloss black chipboard exterior with gray/kraft interior.
  • Ships flat to save on freight and storage.
MODEL
NO.
SIZE
L x W x H
RECOMMENDED
USE
QTY./
CASE
PRICE PER CASE IN STOCK
SHIPS TODAY
1 5 10+
S-11515 19123" Robe, Jacket 50 $121 $118 $115  ADD
DIMENSIONS:
  • Outside dimensions are listed in the chart.
  • Lids & bottoms have the same dimensions. (i.e. interchangeable)
THICKNESS:
  • .020 caliper stock
SPECIFICATIONS:
  • FDA Compliant
  • Acid Free
SHIPPING:
  • Recommended Shipping Box: S-4761
    • Based on unwrapped apparel box.
    • Void fill may be needed.
SPECIFICATIONSMETRICIMPERIAL
SIZE L x W x H48 x 31 x 8 cm19 x 12 x 3"
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
08/30/2026 02:04:51 PM; CNWEB25